Skip Content
V BELT,5L,21/32 X 81 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,5L,21/32 X 81 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWE9
  • Mfr. Model # 3GWE9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 0.8 lbs

Product Details

V-Belt, Belt Type 5L, Number of Ribs -, Thickness 3/8 In., Industry Number 5L810, Construction Wrapped, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Item FHP V-Belt
  • Material Natural/Synthetic Rubber Blend
  • Industry Number 5L810
  • Temp. Range -22 Degrees - 194 Degrees F
  • Thickness 3/8"
  • Construction Wrapped
  • Resists Oil, Heat
  • Outside Length 81"
  • Top Width 21/32"
  • V-Belt Section 5L
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list