V BELT,57 IN,5VX570 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,57 IN,5VX570

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L417
  • Mfr. Model # 2L417
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.6 lbs

Product Details

Industry Number 5VX570, Outside Length 57 In.

Technical Specs

  • Industry Number 5VX570
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Thickness 17/32"
  • Outside Length 57"
  • Top Width 5/8"
  • Construction Raw Edge, Cogged
  • V-Belt Section 5VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list