Skip Content
V BELT,56 IN,5VX560 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,56 IN,5VX560

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L416
  • Mfr. Model # 2L416
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.6 lbs

Product Details

Industry Number 5VX560, Outside Length 56 In.

Technical Specs

  • Item V-Belt
  • Industry Number 5VX560
  • Material Rubber Body w/Polyester Cords
  • Belt Type 5VX
  • Construction Raw Edge, Cogged
  • Outside Length 56"
  • Top Width 5/8"
  • Thickness 17/32"
  • V-Belt Section 5VX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list