Skip Content
V BELT,53 IN,5VX530 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,53 IN,5VX530

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L413
  • Mfr. Model # 2L413
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.55 lbs

Product Details

Industry Number 5VX530, Outside Length 53 In.

Technical Specs

  • Industry Number 5VX530
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Belt Type 5VX
  • Construction Raw Edge, Cogged
  • Outside Length 53"
  • Thickness 17/32"
  • Top Width 5/8"
  • V-Belt Section 5VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list