Skip Content
V BELT,50 IN,5VX500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,50 IN,5VX500

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L411
  • Mfr. Model # 2L411
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.55 lbs

Product Details

Industry Number 5VX500, Outside Length 50 In.

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Industry Number 5VX500
  • Item V-Belt
  • Construction Raw Edge, Cogged
  • Outside Length 50"
  • Thickness 17/32"
  • Top Width 5/8"
  • V-Belt Section 5VX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list