Skip Content
V BELT,33.5 IN,3VX335 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,33.5 IN,3VX335

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L382
  • Mfr. Model # 2L382
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.15 lbs

Product Details

Industry Number 3VX335, Outside Length 33.5 In.

Technical Specs

  • Industry Number 3VX335
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Belt Type 3VX
  • Thickness 5/16"
  • Construction Raw Edge, Cogged
  • Top Width 3/8"
  • Outside Length 33-1/2"
  • V-Belt Section 3VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list