Skip Content
V-BELT 315INID X 21/32IN WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

V-BELT 315INID X 21/32IN WIDE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTPB315
  • Mfr. Model # B315
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Industry Number B315
  • For Use With V-Belt Drives
  • Temp. Range -22 to 194 Degrees F
  • Item V-Belt
  • Construction Wrapped
  • Resists Oil/Heat
  • Thickness 13/32"
  • V-Belt Section B
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Outside Length 316"
  • V-Belt Type V-Belt
  • Top Width 21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list