Skip Content
V BELT,242 IN,BX240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,242 IN,BX240

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L314
  • Mfr. Model # 6L314
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 2.55 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX240, Outside Length 241 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Industry Number BX240
  • Construction Raw Edge, Cogged
  • Belt Type BX
  • Thickness 13/32"
  • Resists Oil, Heat
  • Top Width 21/32"
  • Outside Length 241"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list