V BELT,242.2 IN,CX240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,242.2 IN,CX240

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ41
  • Mfr. Model # 4FJ41
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 4.2 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX240, Outside Length 242 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number CX240
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Thickness 17/32"
  • Construction Raw Edge, Cogged
  • Resists Oil, Heat
  • Outside Length 242"
  • Top Width 7/8"
  • V-Belt Section CX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list