V-BELT 214.2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT 214.2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FJ01
  • Mfr. Model # 4FJ01
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Industry Number C210
  • Item V-Belt
  • Construction Wrapped
  • Thickness 17/32"
  • V-Belt Section C
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 214"
  • Number of Ribs 1
  • V-Belt Type V-Belt
  • Top Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list