Skip Content
V BELT,214.2 IN,CX210 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,214.2 IN,CX210

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ40
  • Mfr. Model # 4FJ40
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 3.7 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX210, Outside Length 214 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number CX210
  • Item V-Belt
  • Belt Type CX
  • Material Rubber Body w/Polyester Cords
  • Resists Oil, Heat
  • Thickness 17/32"
  • Construction Raw Edge, Cogged
  • Top Width 7/8"
  • Outside Length 214"
  • V-Belt Section CX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list