Skip Content
V BELT,21/32 X 90 IN,BX87,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,21/32 X 90 IN,BX87,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GXC3
  • Mfr. Model # 3GXC3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.0 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX87, Outside Length 90 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • Item V-Belt
  • Industry Number BX87
  • Material Chloroprene Rubber Blend
  • For Use With Single Or Multiple V-Belt Drives
  • Temp. Range -22 Degrees - 194 Degrees F
  • Thickness 13/32"
  • Construction Cogged
  • Resists Oil, Heat
  • Outside Length 90"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list