Skip Content
V BELT,21/32 X 40 IN,BX37,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,21/32 X 40 IN,BX37,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GXA1
  • Mfr. Model # 3GXA1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.4 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX37, Outside Length 40 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number BX37
  • Temp. Range -22 Degrees - 194 Degrees F
  • Material Chloroprene Rubber Blend
  • Construction Cogged
  • Item V-Belt
  • Thickness 13/32"
  • Resists Oil, Heat
  • Outside Length 40"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list