Skip Content
V BELT,21/32 X 228 IN,BX225,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,21/32 X 228 IN,BX225,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GXC8
  • Mfr. Model # 3GXC8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 2.5 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX225, Outside Length 226 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number BX225
  • Item V-Belt
  • Material Chloroprene Rubber Blend
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Cogged
  • Outside Length 226"
  • Thickness 13/32"
  • Top Width 21/32"
  • Resists Oil, Heat
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list