V BELT,21/32 X 209 IN,B206 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,21/32 X 209 IN,B206

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWL1
  • Mfr. Model # 3GWL1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 2.3 lbs

Product Details

Industry Number B206

Technical Specs

  • Industry Number B206
  • For Use With Single Or Multiple V-Belt Drives
  • Temp. Range -22 Degrees - 194 Degrees F
  • Material Natural/Synthetic Rubber Blend
  • Item V-Belt
  • Construction Wrapped
  • Thickness 13/32"
  • Resists Oil, Heat
  • Outside Length 209"
  • Top Width 21/32"
  • V-Belt Section B
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list