Skip Content
V BELT,21/32 X 137 IN,B134 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,21/32 X 137 IN,B134

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWK1
  • Mfr. Model # 3GWK1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.6 lbs

Product Details

Industry Number B134

Technical Specs

  • Item V-Belt
  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number B134
  • Material Natural/Synthetic Rubber Blend
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Wrapped
  • Resists Oil, Heat
  • Outside Length 137"
  • Thickness 13/32"
  • Top Width 21/32"
  • V-Belt Section B
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list