V BELT,21/32 X 125 IN,B122 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,21/32 X 125 IN,B122

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWJ5
  • Mfr. Model # 3GWJ5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.4 lbs

Product Details

Industry Number B122

Technical Specs

  • Industry Number B122
  • For Use With Single Or Multiple V-Belt Drives
  • Item V-Belt
  • Material Natural/Synthetic Rubber Blend
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Wrapped
  • Outside Length 125"
  • Thickness 13/32"
  • Resists Oil, Heat
  • Top Width 21/32"
  • V-Belt Section B
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list