V BELT,21/32 X 120 IN,B117 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,21/32 X 120 IN,B117

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWJ3
  • Mfr. Model # 3GWJ3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.4 lbs

Product Details

Industry Number B117

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Item V-Belt
  • Material Natural/Synthetic Rubber Blend
  • Industry Number B117
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Wrapped
  • Thickness 13/32"
  • Resists Oil, Heat
  • Top Width 21/32"
  • Outside Length 120"
  • V-Belt Section B
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list