V-BELT,1922V454 BELT NUMBER,46 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT,1922V454 BELT NUMBER,46 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3HEV5
  • Mfr. Model # 3HEV5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • For Use With Smaller Sheave With Wide Range Of Speed Controls
  • Item V-Belt
  • Industry Number 1922V454
  • Construction Flexible Top Fabric, Polyester Tensile Cords, Fiber Reinforced Body, Precision Molded Cogs
  • Resists Oil/Heat
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Top Width 1-3/16"
  • Outside Length 46"
  • Groove Angle 22 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list