Skip Content
V BELT,190 IN,5VX1900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,190 IN,5VX1900

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L459
  • Mfr. Model # 2L459
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.7 lbs

Product Details

V-Belt, Belt Type 5VX, Number of Ribs -, Thickness 17/32 In., Industry Number 5VX1900, Outside Length 190 In., Construction Raw Edge, Cogged

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Industry Number 5VX1900
  • Item V-Belt
  • Belt Type 5VX
  • Construction Raw Edge, Cogged
  • Thickness 17/32"
  • Top Width 5/8"
  • Outside Length 190"
  • V-Belt Section 5VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list