Skip Content
V BELT,184.2 IN,CX180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,184.2 IN,CX180

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ38
  • Mfr. Model # 4FJ38
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 3.0 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX180, Outside Length 184 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Item V-Belt
  • Industry Number CX180
  • Material Rubber Body w/Polyester Cords
  • Construction Raw Edge, Cogged
  • Thickness 17/32"
  • Resists Oil, Heat
  • Top Width 7/8"
  • Outside Length 184"
  • V-Belt Section CX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list