Skip Content
V BELT,182 IN,A180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,182 IN,A180

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L206
  • Mfr. Model # 6L206
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.2 lbs

Product Details

Industry Number A180

Technical Specs

  • Industry Number A180
  • Construction Wrapped
  • Belt Type A
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Outside Length 182"
  • Top Width 1/2"
  • Thickness 5/16"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list