Skip Content
V BELT,162.2 IN,C158 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,162.2 IN,C158

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FH95
  • Mfr. Model # 4FH95
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Industry Number C158
  • Item V-Belt
  • Construction Wrapped
  • Thickness 17/32"
  • V-Belt Section C
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Top Width 7/8"
  • V-Belt Type V-Belt
  • Outside Length 162"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list