Skip Content
V BELT,161 IN,BX158 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,161 IN,BX158

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L308
  • Mfr. Model # 6L308
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.3 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX158, Outside Length 161 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number BX158
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Belt Type BX
  • Construction Raw Edge, Cogged
  • Resists Oil, Heat
  • Thickness 13/32"
  • Outside Length 161"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List