V-BELT 160INID X 7/8INWIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

V-BELT 160INID X 7/8INWIDE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTPC160
  • Mfr. Model # C160
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Industry Number C160
  • For Use With V-Belt Drives
  • Item V-Belt
  • Temp. Range -22 to 194 Degrees F
  • Construction Wrapped
  • Thickness 17/32"
  • Resists Oil/Heat
  • V-Belt Section C
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Outside Length 164"
  • V-Belt Type V-Belt
  • Top Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list