Skip Content
V BELT,154.2 IN,C150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,154.2 IN,C150

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FH94
  • Mfr. Model # 4FH94
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item V-Belt
  • Industry Number C150
  • Thickness 17/32"
  • Construction Wrapped
  • V-Belt Section C
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Top Width 7/8"
  • Number of Ribs 1
  • Outside Length 154"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list