Skip Content
V BELT,153 IN,BX150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,153 IN,BX150

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L307
  • Mfr. Model # 6L307
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.25 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX150, Outside Length 153 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Item V-Belt
  • Industry Number BX150
  • Belt Type BX
  • Material Rubber Body w/Polyester Cords
  • Construction Raw Edge, Cogged
  • Thickness 13/32"
  • Outside Length 153"
  • Resists Oil, Heat
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list