Skip Content
V-BELT 141INID X 21/32IN WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

V-BELT 141INID X 21/32IN WIDE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTPB141
  • Mfr. Model # B141
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Industry Number B141
  • For Use With V-Belt Drives
  • Temp. Range -22 to 194 Degrees F
  • Item V-Belt
  • Construction Wrapped
  • Thickness 13/32"
  • Resists Oil/Heat
  • V-Belt Section B
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Top Width 21/32"
  • Outside Length 144"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list