Skip Content
V BELT,140.2 IN,CX136 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,140.2 IN,CX136

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ32
  • Mfr. Model # 4FJ32
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 2.3 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX136, Outside Length 140 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Industry Number CX136
  • Resists Oil, Heat
  • Top Width 7/8"
  • Outside Length 140"
  • Construction Raw Edge, Cogged
  • Thickness 17/32"
  • V-Belt Section CX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list