Skip Content
V BELT,138 IN,A136 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,138 IN,A136

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L202
  • Mfr. Model # 6L202
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.9 lbs

Product Details

Industry Number A136

Technical Specs

  • Industry Number A136
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Thickness 5/16"
  • Construction Wrapped
  • Outside Length 138"
  • Top Width 1/2"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list