V BELT,132 IN,3VX1320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,132 IN,3VX1320

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L406
  • Mfr. Model # 2L406
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.45 lbs

Product Details

V-Belt, Belt Type 3VX, Number of Ribs -, Thickness 5/16 In., Industry Number 3VX1320, Outside Length 132 In., Construction Raw Edge, Cogged

Technical Specs

  • Industry Number 3VX1320
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Outside Length 132"
  • Thickness 5/16"
  • Top Width 3/8"
  • Construction Raw Edge, Cogged
  • V-Belt Section 3VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list