V BELT,118 IN,BX115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,118 IN,BX115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L299
  • Mfr. Model # 6L299
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.2 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX115, Outside Length 118 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number BX115
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Resists Oil, Heat
  • Outside Length 118"
  • Construction Raw Edge, Cogged
  • Thickness 13/32"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list