V BELT,114 IN,AX112 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,114 IN,AX112

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L259
  • Mfr. Model # 6L259
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.55 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX112, Outside Length 114 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Industry Number AX112
  • Item V-Belt
  • Thickness 5/16"
  • Construction Raw Edge, Cogged
  • Resists Oil, Heat
  • Top Width 1/2"
  • Outside Length 114"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list