Skip Content
V BELT,111 IN,BX108 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,111 IN,BX108

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L297
  • Mfr. Model # 6L297
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.9 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX108, Outside Length 111 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number BX108
  • Item V-Belt
  • Construction Raw Edge, Cogged
  • Material Rubber Body w/Polyester Cords
  • Resists Oil, Heat
  • Thickness 13/32"
  • Outside Length 111"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list