Skip Content
V BELT,109.2 IN,CX105 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,109.2 IN,CX105

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ27
  • Mfr. Model # 4FJ27
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.7 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX105, Outside Length 109 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number CX105
  • Material Rubber Body w/Polyester Cords
  • Construction Raw Edge, Cogged
  • Belt Type CX
  • Item V-Belt
  • Thickness 17/32"
  • Resists Oil, Heat
  • Top Width 7/8"
  • Outside Length 109"
  • V-Belt Section CX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List