V BELT,100 IN,A98 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,100 IN,A98

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L198
  • Mfr. Model # 6L198
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.6 lbs

Product Details

V-Belt, Belt Type A, Number of Ribs -, Thickness 5/16 In., Industry Number A98, Construction Wrapped

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Industry Number A98
  • Thickness 5/16"
  • Construction Wrapped
  • Top Width 1/2"
  • Outside Length 100"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list