Skip Content
V BELT,100 IN,3VX1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,100 IN,3VX1000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L401
  • Mfr. Model # 2L401
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.45 lbs

Product Details

V-Belt, Belt Type 3VX, Number of Ribs -, Thickness 5/16 In., Industry Number 3VX1000, Outside Length 100 In., Construction Raw Edge, Cogged

Technical Specs

  • Industry Number 3VX1000
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Belt Type 3VX
  • Construction Raw Edge, Cogged
  • Thickness 5/16"
  • Outside Length 100"
  • Top Width 3/8"
  • V-Belt Section 3VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list