Skip Content
V BELT 1/2X84 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT 1/2X84 INCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4L840
  • Mfr. Model # 4L840
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 0.5 lbs

Product Details

Fractional Horsepower (FHP) V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Raw-edge side wall construction grips the pulley better in low horsepower applications. Not for use on clutching drives.

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Industry Number 4L840
  • Item FHP V-Belt
  • Belt Type 4L
  • Thickness 5/16"
  • Construction Wrapped
  • Outside Length 84"
  • Top Width 1/2"
  • V-Belt Section 4L
  • V-Belt Type V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list