Skip Content
V BELT 1/2X50 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT 1/2X50 INCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4L500
  • Mfr. Model # 4L500
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 1.7 lbs

Product Details

Fractional Horsepower (FHP) V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Raw-edge side wall construction grips the pulley better in low horsepower applications. Not for use on clutching drives.

Technical Specs

  • Item FHP V-Belt
  • Material Rubber Body w/Polyester Cords
  • Industry Number 4L500
  • Construction Wrapped
  • Belt Type 4L
  • Thickness 5/16"
  • Outside Length 50"
  • Top Width 1/2"
  • V-Belt Section 4L
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List