Skip Content
V BELT 1/2X24 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT 1/2X24 INCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4L240
  • Mfr. Model # 4L240
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 0.15 lbs

Product Details

Fractional Horsepower (FHP) V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Raw-edge side wall construction grips the pulley better in low horsepower applications. Not for use on clutching drives.

Technical Specs

  • Industry Number 4L240
  • Item V-Belt
  • Belt Type 4L
  • Thickness 5/16"
  • Construction Wrapped
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 24"
  • Top Width 1/2"
  • V-Belt Section 4L
  • Number of Ribs 1
  • Resists Oil and Heat
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list