Skip Content
V BELT,1/2 X 96 IN,AX94,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,1/2 X 96 IN,AX94,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWZ5
  • Mfr. Model # 3GWZ5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.7 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX94, Outside Length 96 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • Temp. Range -22 Degrees - 194 Degrees F
  • Item V-Belt
  • Material Chloroprene Rubber Blend
  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number AX94
  • Construction Cogged
  • Thickness 5/16"
  • Resists Oil, Heat
  • Outside Length 96"
  • Top Width 1/2"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list