Skip Content
V BELT,1/2 X 81 IN,AX79,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,1/2 X 81 IN,AX79,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWY8
  • Mfr. Model # 3GWY8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.6 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX79, Outside Length 81 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number AX79
  • Item V-Belt
  • Material Chloroprene Rubber Blend
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Cogged
  • Thickness 5/16"
  • Resists Oil, Heat
  • Outside Length 81"
  • Top Width 1/2"
  • V-Belt Section AX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list