V BELT,1/2 X 54 IN,AX52,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,1/2 X 54 IN,AX52,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWX5
  • Mfr. Model # 3GWX5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.4 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX52, Outside Length 54 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • Industry Number AX52
  • For Use With Single Or Multiple V-Belt Drives
  • Item V-Belt
  • Material Chloroprene Rubber Blend
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Cogged
  • Thickness 5/16"
  • Resists Oil, Heat
  • Outside Length 54"
  • Top Width 1/2"
  • V-Belt Section AX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list