Skip Content
V BELT,1/2 X 21 IN,A19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,1/2 X 21 IN,A19

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWG2
  • Mfr. Model # 3GWG2
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.1 lbs

Product Details

Industry Number A19

Technical Specs

  • Item V-Belt
  • Industry Number A19
  • Material Natural/Synthetic Rubber Blend
  • Temp. Range -22 Degrees - 194 Degrees F
  • For Use With Single Or Multiple V-Belt Drives
  • Construction Wrapped
  • Thickness 5/16"
  • Resists Oil, Heat
  • Outside Length 21"
  • Top Width 1/2"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list