Skip Content
V BELT,1/2 X 100 IN,AX98,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,1/2 X 100 IN,AX98,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWZ7
  • Mfr. Model # 3GWZ7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Industry Number AX98
  • For Use With V-Belt Drives
  • Item V-Belt
  • Temp. Range -22 to 194 Degrees F
  • Construction Cogged
  • Resists Oil/Heat
  • Thickness 5/16"
  • V-Belt Section AX
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 100"
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt
  • Top Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list