V-BELT,BANDED B 2 RIB,2/B74 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT,BANDED B 2 RIB,2/B74

DAYTON

Web Price : $206.16 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3HFA3
  • Mfr. Model # 3HFA3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 2.47 lbs

Product Details

V-Belt, Belt Type Banded B 2 Rib, Number of Ribs 2, Thickness 1/2 In., Industry Number 2/B74, Outside Length 77.75 In., Construction Reinforced Tie Band, Rubber Impregnated Fabric Cover, High Strength Tensile Cords, Temp. Range -, Resists Oil/Heat, For Use With Multiple Belt Systems

Technical Specs

  • For Use With Multiple Belt Systems
  • Industry Number 2/B74
  • Item Banded V-Belt
  • Material Rubber Impregnated Fabric Cover w/High Strength Tensile Cords
  • Construction Reinforced Tie Band
  • Thickness 1/2"
  • Resists Oil, Heat
  • Outside Length 77-3/4"
  • Number of Ribs 2
  • Top Width 1-1/3"
  • V-Belt Section B
  • Temp. Range
  • V-Belt Type Banded V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list