V BELT,21/32 X 240 IN,B237 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,21/32 X 240 IN,B237

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWL2
  • Mfr. Model # 3GWL2
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 2.6 lbs

Product Details

V-Belt, Belt Type B, Number of Ribs -, Thickness 13/32 In., Industry Number B237, Construction Wrapped, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • Item V-Belt
  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number B237
  • Material Natural/Synthetic Rubber Blend
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Wrapped
  • Thickness 13/32"
  • Resists Oil, Heat
  • Outside Length 238"
  • Top Width 21/32"
  • V-Belt Section B
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list