Utility Cart,Steel,72 Lx36 W,4000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,Steel,72 Lx36 W,4000 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHET3672-2-95
  • Mfr. Model # HET3672-2-95
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Caster Dia. 6"
  • Gauge 14
  • Material Steel
  • Includes Formed Steel Handle
  • Item Welded Utility Cart
  • Overall Length 72"
  • Number of Shelves 2
  • Overall Width 36"
  • Load Capacity 4,000 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Shelf Width 36"
  • Caster Width 2"
  • Capacity per Shelf 2,000 lbs.
  • Distance Between Shelves 26-1/2"
  • Shelf Length 72"
  • Lip Height 1-1/2"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Top Shelf Height 37-1/2"
  • Non-Marking No
  • Assembled/Unassembled Assembled
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list