Skip Content
Utility Cart,Steel,60 Lx30 W,2000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,60 Lx30 W,2000 lb.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS4YW67
  • Mfr. Model # 4YW67
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Gray
  • Finish Powder Coated
  • Includes Full Width Tubular Steel Handle
  • Item Welded Utility Cart
  • Number of Shelves 2
  • Load Capacity 2000 lbs.
  • Material Steel
  • Overall Length 60"
  • Overall Width 30"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Shelf Width 30"
  • Capacity per Shelf 1000 lb.
  • Caster Width 2"
  • Handle Height 44"
  • Shelf Length 60"
  • Cart Shelf Style Lipped/Flush Combination
  • Top Shelf Height 34"
  • Distance Between Shelves 23"
  • Handle Included Yes
  • Lip Height 2"
  • Gauge 14
  • Assembled/Unassembled Assembled
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list