Utility Cart,Steel,60 Lx30 W,1200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,Steel,60 Lx30 W,1200 lb.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS4YW66
  • Mfr. Model # 4YW66
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Includes Full Width Tubular Steel Handle
  • Finish Powder Coated
  • Material Steel
  • Item Welded Utility Cart
  • Load Capacity 1200 lbs.
  • Number of Shelves 2
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Length 60"
  • Shelf Width 30"
  • Caster Material Polypropylene
  • Overall Width 30"
  • Shelf Length 60"
  • Capacity per Shelf 600 lbs.
  • Caster Width 1-3/8"
  • Lip Height 2"
  • Distance Between Shelves 23"
  • Gauge 14
  • Handle Height 41-1/2"
  • Handle Included Yes
  • Cart Shelf Style Lipped/Flush Combination
  • Top Shelf Height 31-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list